KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuse Block, Industrial, 30A, 1 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G0898195| Mfr #: 20306R

$10.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.25"
Series: 2HKRFB
Fuse Holder Code: H
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0898195 Mfr #: 20306R
Width: 1.25"Series: 2HKRFB
Fuse Holder Code: HBody Material: Molded Glass Filled Polycarbonate
Fuse UL Class: H, K, RConnector Type: Box Lug
Wire Size: 14 to 2 AWGLength: 3.00"
Fuse Block or Holder DC Voltage Rating: 250VDCIndicating / Nonindicating: Nonindicating
Number of Poles: 1Item: Fuse Block
Standards: UL listed, CSA certifiedFor Fuse Series: TR, A2D, A2K
Mounting Style: Bolt DownFuse Type: Industrial
Amp Range of Fuse Block or Holder: 0 to 30AHeight: 1.38"
Fuse Block or Holder AC Voltage Rating: 250VACFuse Block Design: Open
Fuse Block or Fuse Holder Type: Fuse BlockCountry of Origin (subject to change): Mexico

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class H, K, R, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 250VAC, Fuse Block or Holder DC Voltage Rating 250VDC, Number of Poles 1, For Fuse Series TR, A2D, A2K, Series 2HKRFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Molded Glass Filled Polycarbonate, Connector Type Box Lug, Wire Size 14 to 2 AWG, Height 1.38 In., Width 1.25 In., Length 3.00 In.

Reviews