DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Fuse Block, Industrial, 30A, 1 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G2102545| Mfr #: 40311G

$6.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2102545 Mfr #: 40311G
Series: GFBFuse UL Class: G
Indicating / Nonindicating: NonindicatingStandards: UL Listed, CSA Certified
Height: 1.45"Features: Unique Adder Block Design
Connector Type: ScrewFuse Type: Industrial
For Fuse Series: AGLength: 3.05"
Fuse Block Design: OpenMounting Style: Bolt Down/DIN Rail
Body Material: Glass Filled PolycarbonateItem: Fuse Block
Wire Size: 14 to 10 AWGNumber of Poles: 1
Max. Amps: 30DC Voltage Rating: 480VDC
AC Voltage Rating: 480VACFuse Holder Code: AJ
Amperage Range: 1 to 30Width: 0.85"
Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Series GFB, Fuse Type Industrial, Max. Amps 30, Amperage Range 1 to 30, Number of Poles 1, For Fuse Series AG, Fuse UL Class G, AC Voltage Rating 480VAC, DC Voltage Rating 480VDC, Fuse Block Design Open, Connector Type Screw, Wire Size 14 to 10 AWG, Mounting Style Bolt Down/DIN Rail, Body Material Glass Filled Polycarbonate, Fuse Holder Code AJ, Length 3.05 In., Width 0.85 In., Height 1.45 In., Features Unique Adder Block Design, Standards UL Listed, CSA Certified

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.