KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuse Block, Industrial, 30A, 1 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G1125546| Mfr #: 60301J

$14.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.65"
Series: JFB
Fuse Holder Code: Z
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1125546 Mfr #: 60301J
Width: 1.65"Series: JFB
Fuse Holder Code: ZBody Material: Molded Glass Filled Polycarbonate
Fuse UL Class: JConnector Type: Box Lug
Wire Size: 14 to 2 AWGLength: 4.00"
Fuse Block or Holder DC Voltage Rating: 600VDCIndicating / Nonindicating: Nonindicating
Number of Poles: 1Item: Fuse Block
Standards: UL listed, CSA certifiedFor Fuse Series: AJT, A4J, HSJ
Mounting Style: Bolt DownFuse Type: Industrial
Amp Range of Fuse Block or Holder: 0 to 30AHeight: 2.12"
Fuse Block or Holder AC Voltage Rating: 600VACFuse Block Design: Open
Fuse Block or Fuse Holder Type: Fuse BlockCountry of Origin (subject to change): Mexico

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class J, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 1, For Fuse Series AJT, A4J, HSJ, Series JFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Molded Glass Filled Polycarbonate, Connector Type Box Lug, Wire Size 14 to 2 AWG, Height 2.12 In., Width 1.65 In., Length 4.00 In.

Reviews