BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fuse Block, Industrial, 30A, 1 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G2442316| Mfr #: 60306R

$14.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7.00"For Fuse Series: A6D-R, A6K-R, TRS-RItem: Fuse Block
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2442316 Mfr #: 60306R
Width: 7.00"For Fuse Series: A6D-R, A6K-R, TRS-R
Item: Fuse BlockFuse UL Class: R
Mounting Style: Bolt DownFuse Block or Holder AC Voltage Rating: 600VAC
Fuse Holder Code: PFuse Type: Industrial
Standards: UL listed, CSA certifiedIndicating / Nonindicating: Nonindicating
Wire Size: 14 to 2 AWGFuse Block Design: Open
Length: 1.61"Amp Range of Fuse Block or Holder: 0 to 30A
Height: 2.00"Body Material: Molded Glass Filled Polycarbonate
Connector Type: Box LugFuse Block or Fuse Holder Type: Fuse Block
Series: 6HKRFBNumber of Poles: 1
Fuse Block or Holder DC Voltage Rating: 600VDCCountry of Origin (subject to change): Mexico

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class R, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 1, For Fuse Series A6D-R, A6K-R, TRS-R, Series 6HKRFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Molded Glass Filled Polycarbonate, Connector Type Box Lug, Wire Size 14 to 2 AWG, Height 2.00 In., Width 7.00 In., Length 1.61 In.

Reviews