20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Fuse Block, Industrial, 30A, 1 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G1303294| Mfr #: 60306T

$12.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1303294 Mfr #: 60306T
Item: Fuse BlockFuse UL Class: T
Indicating / Nonindicating: NonindicatingFeatures: Unique Adder Block Design
Connector Type: Box LugStandards: UL Listed, CSA Certified
Fuse Block or Fuse Holder Type: Fuse BlockFuse Type: Industrial
Fuse Block Design: OpenNumber of Poles: 1
Mounting Style: Bolt Down/DIN RailWire Size: 14 to 2 AWG
Length: 3.13"Fuse Block or Holder DC Voltage Rating: 600VDC
Height: 1.56"Fuse Block or Holder AC Voltage Rating: 600VAC
Amp Range of Fuse Block or Holder: 0 to 30AFor Fuse Series: A6T
Series: 6TFBBody Material: Glass Filled Polycarbonate
Width: 0.97"Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class T, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 1, For Fuse Series A6T, Series 6TFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down/DIN Rail, Body Material Glass Filled Polycarbonate, Connector Type Box Lug, Wire Size 14 to 2 AWG, Height 1.56 In., Width 0.97 In., Length 3.13 In.

Product Reviews

Save 15%. Sign up for Z-mail.