Fuse Block, Industrial, 30A, 1 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G1230442| Mfr #: 60311J

$13.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.65"
Fuse Type: Industrial
Fuse UL Class: J
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1230442 Mfr #: 60311J
Width: 1.65"Fuse Type: Industrial
Fuse UL Class: JConnector Type: Screw
Height: 2.12"Number of Poles: 1
Item: Fuse BlockFeatures: Space Saver
Mounting Style: Bolt DownAmp Range of Fuse Block or Holder: 0 to 30A
Fuse Block or Fuse Holder Type: Fuse BlockSeries: JFB
Fuse Holder Code: ZBody Material: Molded Glass Filled Polycarbonate
Wire Size: 14 to 10 AWGLength: 4.00"
Fuse Block Design: OpenFuse Block or Holder DC Voltage Rating: 600VDC
Fuse Block or Holder AC Voltage Rating: 600VACFor Fuse Series: AJT, A4J, HSJ
Indicating / Nonindicating: NonindicatingStandards: UL listed, CSA certified
Country of Origin (subject to change): Mexico

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class J, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 1, For Fuse Series AJT, A4J, HSJ, Series JFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Molded Glass Filled Polycarbonate, Connector Type Screw, Wire Size 14 to 10 AWG, Height 2.12 In., Width 1.65 In., Length 4.00 In.

Reviews