KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuse Block, Industrial, 30A, 1 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G0970575| Mfr #: 60316SJ

$16.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3.28"
Fuse Type: Industrial
Fuse UL Class: J
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0970575 Mfr #: 60316SJ
Width: 3.28"Fuse Type: Industrial
Fuse UL Class: JConnector Type: Screw
Height: 2.20"Number of Poles: 1
Item: Fuse BlockFeatures: Space Saver
Mounting Style: Bolt Down/DIN RailAmp Range of Fuse Block or Holder: 0 to 30A
Fuse Block or Fuse Holder Type: Fuse BlockSeries: SJ
Fuse Holder Code: ZBody Material: Glass Filled Polycarbonate
Wire Size: 14 to 10 AWGLength: 3.91"
Fuse Block Design: OpenFuse Block or Holder DC Voltage Rating: 600VDC
Fuse Block or Holder AC Voltage Rating: 600VACFor Fuse Series: AJT, A4J, HSJ
Indicating / Nonindicating: NonindicatingStandards: UL listed, CSA certified
Country of Origin (subject to change): Mexico

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class J, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 1, For Fuse Series AJT, A4J, HSJ, Series SJ, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down/DIN Rail, Body Material Glass Filled Polycarbonate, Connector Type Screw, Wire Size 14 to 10 AWG, Height 2.20 In., Width 3.28 In., Length 3.91 In.

Reviews