KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuse Block, Industrial, 30A, 1 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G0534606| Mfr #: US3J1I

$28.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.28"
Series: US3J
Fuse Holder Code: Z
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0534606 Mfr #: US3J1I
Width: 1.28"Series: US3J
Fuse Holder Code: ZBody Material: Polyamide
Fuse UL Class: JConnector Type: Box Lug
Wire Size: 14 to 2 AWGLength: 4.49"
Fuse Block or Holder DC Voltage Rating: 600VDCIndicating / Nonindicating: Indicating
Number of Poles: 1Item: Finger Safe Fuse Block
Standards: UL listed, CSA certifiedFor Fuse Series: AJT, A4J
Mounting Style: Din RailFuse Type: Industrial
Amp Range of Fuse Block or Holder: 0 to 30AHeight: 3.15"
Fuse Block or Holder AC Voltage Rating: 600VACFuse Block Design: Finger-Safe
Fuse Block or Fuse Holder Type: Finger Safe Fuse BlockCountry of Origin (subject to change): China

Description

Finger Safe Fuse Block, Fuse Type Industrial, Fuse UL Class J, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 1, For Fuse Series AJT, A4J, Series US3J, Indicating / Nonindicating Indicating, Fuse Block Design Finger-Safe, Mounting Style DIN Rail, Body Material Polyamide, Connector Type Box Lug, Wire Size 14 to 2 AWG, Height 3.15 In., Width 1.28 In., Length 4.49 In.

Reviews