Fuse Block, Industrial, 30A, 2 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G0965395| Mfr #: 20327

$14.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.03"
Series: 2HKRFB
Fuse Holder Code: H
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0965395 Mfr #: 20327
Width: 2.03"Series: 2HKRFB
Fuse Holder Code: HBody Material: Molded Glass Filled Polycarbonate
Fuse UL Class: H, KConnector Type: Pressure Screw Plate
Wire Size: 14 to 10 AWGLength: 3.00"
Fuse Block or Holder DC Voltage Rating: 250VDCIndicating / Nonindicating: Nonindicating
Number of Poles: 2Item: Fuse Block
Standards: UL listed, CSA certifiedFor Fuse Series: OT, RF, NON, REN
Mounting Style: Bolt DownFuse Type: Industrial
Amp Range of Fuse Block or Holder: 0 to 30AHeight: 1.38"
Fuse Block or Holder AC Voltage Rating: 250VACFuse Block Design: Open
Fuse Block or Fuse Holder Type: Fuse BlockCountry of Origin (subject to change): Mexico

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class H, K, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 250VAC, Fuse Block or Holder DC Voltage Rating 250VDC, Number of Poles 2, For Fuse Series OT, RF, NON, REN, Series 2HKRFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Molded Glass Filled Polycarbonate, Connector Type Pressure Screw Plate, Wire Size 14 to 10 AWG, Height 1.38 In., Width 2.03 In.

Reviews