Fuse Block, Industrial, 30A, 2 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G1743305| Mfr #: 40312G

$17.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Width: 1.62"Fuse Type: IndustrialFuse UL Class: G
Save 15%. Sign up for Z-mail.


Zoro #: G1743305 Mfr #: 40312G
Width: 1.62"Fuse Type: Industrial
Fuse UL Class: GConnector Type: Screw
Height: 1.45"Number of Poles: 2
Item: Fuse BlockFeatures: Unique Adder Block Design
Mounting Style: Bolt Down/DIN RailAmp Range of Fuse Block or Holder: 0 to 30A
Fuse Block or Fuse Holder Type: Fuse BlockSeries: GFB
Fuse Holder Code: AJBody Material: Glass Filled Polycarbonate
Wire Size: 14 to 10 AWGLength: 3.05"
Fuse Block Design: OpenFuse Block or Holder DC Voltage Rating: 480VDC
Fuse Block or Holder AC Voltage Rating: 480VACFor Fuse Series: AG
Indicating / Nonindicating: NonindicatingStandards: UL listed, CSA certified
Country of Origin (subject to change): Mexico


Fuse Block, Fuse Type Industrial, Fuse UL Class G, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 480VAC, Fuse Block or Holder DC Voltage Rating 480VDC, Number of Poles 2, For Fuse Series AG, Series GFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down/DIN Rail, Body Material Glass Filled Polycarbonate, Connector Type Screw, Wire Size 14 to 10 AWG, Height 1.45 In., Width 1.62 In., Length 3.05 In.