KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuse Block, Industrial, 30A, 2 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G1398537| Mfr #: 60307

$26.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3.09"
Series: 2HKRFB
Fuse Holder Code: P
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1398537 Mfr #: 60307
Width: 3.09"Series: 2HKRFB
Fuse Holder Code: PBody Material: Molded Glass Filled Polycarbonate
Fuse UL Class: H, KConnector Type: Box Lug
Wire Size: 14 to 2 AWGLength: 2.00"
Fuse Block or Holder DC Voltage Rating: 600VDCIndicating / Nonindicating: Nonindicating
Number of Poles: 2Item: Fuse Block
Standards: UL listed, CSA certifiedFor Fuse Series: OT, RF, NON, REN
Mounting Style: Bolt DownFuse Type: Industrial
Amp Range of Fuse Block or Holder: 0 to 30AHeight: 7.00"
Fuse Block or Holder AC Voltage Rating: 600VACFuse Block Design: Open
Fuse Block or Fuse Holder Type: Fuse BlockCountry of Origin (subject to change): Mexico

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class H, K, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 2, For Fuse Series OT, RF, NON, REN, Series 2HKRFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Molded Glass Filled Polycarbonate, Connector Type Box Lug, Wire Size 14 to 2 AWG, Height 7.00 In., Width 3.09 In., Length 2.00 In.

Reviews