Fuse Block, Industrial, 30A, 2 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G2465513| Mfr #: 60307R

$25.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2465513 Mfr #: 60307R
Fuse Type: IndustrialMounting Style: Bolt Down
Item: Fuse BlockFuse UL Class: R
Fuse Block or Holder AC Voltage Rating: 600VACIndicating / Nonindicating: Nonindicating
Fuse Block or Holder DC Voltage Rating: 600VDCStandards: UL Listed, CSA Certified
For Fuse Series: A6D-R, A6K-R, TRS-RFuse Block Design: Open
Number of Poles: 2Connector Type: Box Lug
Wire Size: 14 to 2 AWGWidth: 3.09"
Length: 2.00"Height: 7.00"
Amp Range of Fuse Block or Holder: 0 to 30AFuse Block or Fuse Holder Type: Fuse Block
Series: 6HKRFBFuse Holder Code: P
Body Material: Molded Glass Filled PolycarbonateCountry of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class R, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 2, For Fuse Series A6D-R, A6K-R, TRS-R, Series 6HKRFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Molded Glass Filled Polycarbonate, Connector Type Box Lug, Wire Size 14 to 2 AWG, Height 7.00 In., Width 3.09 In., Length 2.00 In.

Product Reviews

Save 15%. Sign up for Z-mail.