Fuse Block, Industrial, 30A, 2 Pole

MERSEN/FERRAZ SHAWMUT |Zoro #: G0385086|Mfr #: 60307T

$22.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0385086 Mfr #: 60307T
Standards: UL Listed, CSA CertifiedItem: Fuse Block
Fuse UL Class: TIndicating / Nonindicating: Nonindicating
Connector Type: Box LugFuse Type: Industrial
Fuse Block Design: OpenFeatures: Unique Adder Block Design
Number of Poles: 2Mounting Style: Bolt Down/DIN Rail
Wire Size: 14 to 2 AWGFor Fuse Series: A6T
DC Voltage Rating: 600VDCAC Voltage Rating: 600VAC
Series: 6TFBMax. Amps: 30
Body Material: Glass Filled PolycarbonateLength: 3.13"
Amperage Range: 1 to 30Height: 1.56"
Width: 1.84"Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Series 6TFB, Fuse Type Industrial, Max. Amps 30, Amperage Range 1 to 30, Number of Poles 2, For Fuse Series A6T, Fuse UL Class T, AC Voltage Rating 600VAC, DC Voltage Rating 600VDC, Fuse Block Design Open, Connector Type Box Lug, Wire Size 14 to 2 AWG, Mounting Style Bolt Down/DIN Rail, Body Material Glass Filled Polycarbonate, Length 3.13 In., Width 1.84 In., Height 1.56 In., Features Unique Adder Block Design, Standards UL Listed, CSA Certified

Product Reviews

Save 15% when you sign up for Z-mail.