Fuse Block, Industrial, 30A, 2 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G1955992| Mfr #: 60327SJ

$27.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1955992 Mfr #: 60327SJ
Fuse UL Class: JStandards: UL Listed, CSA Certified
Fuse Type: IndustrialFuse Block or Holder DC Voltage Rating: 600VDC
Fuse Block or Holder AC Voltage Rating: 600VACItem: Fuse Block
Number of Poles: 2Connector Type: Pressure Screw Plate
Mounting Style: Bolt Down/DIN RailFuse Block Design: Open
Wire Size: 14 to 10 AWGFuse Holder Code: Z
Body Material: Glass Filled PolycarbonateWidth: 2.45"
Amp Range of Fuse Block or Holder: 0 to 30AFuse Block or Fuse Holder Type: Fuse Block
Length: 3.91"For Fuse Series: AJT, A4J, HSJ
Indicating / Nonindicating: NonindicatingHeight: 2.20"
Series: SJFeatures: Space Saver
Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class J, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 2, For Fuse Series AJT, A4J, HSJ, Series SJ, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down/DIN Rail, Body Material Glass Filled Polycarbonate, Connector Type Pressure Screw Plate, Wire Size 14 to 10 AWG, Height 2.20 In., Width 2.45 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.