Fuse Block, Industrial, 30A, 2 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G2280241| Mfr #: 60357

$36.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.45"
Series: 6HKRFB
Fuse Holder Code: P
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2280241 Mfr #: 60357
Width: 2.45"Series: 6HKRFB
Fuse Holder Code: PBody Material: Molded Glass Filled Polycarbonate
Fuse UL Class: H, KConnector Type: Box Lug
Wire Size: 14 to 4 AWGLength: 3.91"
Fuse Block or Holder DC Voltage Rating: 600VDCIndicating / Nonindicating: Nonindicating
Number of Poles: 2Item: Fuse Block
Standards: UL listed, CSA certifiedFor Fuse Series: OTS, RFS, NOS, RES
Mounting Style: Bolt DownFuse Type: Industrial
Amp Range of Fuse Block or Holder: 0 to 30AHeight: 2.20"
Fuse Block or Holder AC Voltage Rating: 600VACFuse Block Design: Open
Fuse Block or Fuse Holder Type: Fuse BlockCountry of Origin (subject to change): Mexico

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class H, K, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 2, For Fuse Series OTS, RFS, NOS, RES, Series 6HKRFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Molded Glass Filled Polycarbonate, Connector Type Box Lug, Wire Size 14 to 4 AWG, Height 2.20 In., Width 2.45 In., Length 3.91 In.

Reviews