BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fuse Block, Industrial, 30A, 2 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G0755571| Mfr #: 60357R

$34.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connector Type: Box LugFuse Block or Fuse Holder Type: Fuse BlockFuse Block Design: Open
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0755571 Mfr #: 60357R
Connector Type: Box LugFuse Block or Fuse Holder Type: Fuse Block
Fuse Block Design: OpenFuse Type: Industrial
Fuse Block or Holder DC Voltage Rating: 600VDCFor Fuse Series: A6D-R, A6K-R, TRS-R
Item: Fuse BlockMounting Style: Bolt Down
Indicating / Nonindicating: NonindicatingStandards: UL listed, CSA certified
Length: 3.91"Wire Size: 14 to 4 AWG
Width: 2.45"Number of Poles: 2
Amp Range of Fuse Block or Holder: 0 to 30AFuse Block or Holder AC Voltage Rating: 600VAC
Fuse Holder Code: PFuse UL Class: R
Height: 2.20"Series: 6HKRFB
Body Material: Molded Glass Filled PolycarbonateCountry of Origin (subject to change): Mexico

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class R, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 2, For Fuse Series A6D-R, A6K-R, TRS-R, Series 6HKRFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Molded Glass Filled Polycarbonate, Connector Type Box Lug, Wire Size 14 to 4 AWG, Height 2.20 In., Width 2.45 In., Length 3.91 In.

Reviews