BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fuse Block, Industrial, 30A, 2 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G0634943| Mfr #: US3J2

$49.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.56"For Fuse Series: AJT, A4JItem: Finger Safe Fuse Block
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0634943 Mfr #: US3J2
Width: 2.56"For Fuse Series: AJT, A4J
Item: Finger Safe Fuse BlockFuse UL Class: J
Mounting Style: Din RailFuse Block or Holder AC Voltage Rating: 600VAC
Fuse Holder Code: ZFuse Type: Industrial
Standards: UL listed, CSA certifiedIndicating / Nonindicating: Nonindicating
Wire Size: 14 to 2 AWGFuse Block Design: Finger-Safe
Length: 4.49"Amp Range of Fuse Block or Holder: 0 to 30A
Height: 3.15"Body Material: Polyamide
Connector Type: Box LugFuse Block or Fuse Holder Type: Finger Safe Fuse Block
Series: US3JNumber of Poles: 2
Fuse Block or Holder DC Voltage Rating: 600VDCCountry of Origin (subject to change): China

Description

Finger Safe Fuse Block, Fuse Type Industrial, Fuse UL Class J, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 2, For Fuse Series AJT, A4J, Series US3J, Indicating / Nonindicating Nonindicating, Fuse Block Design Finger-Safe, Mounting Style DIN Rail, Body Material Polyamide, Connector Type Box Lug, Wire Size 14 to 2 AWG, Height 3.15 In., Width 2.56 In., Length 4.49 In.

Reviews