Fuse Block, Industrial, 30A, 3 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G1635523| Mfr #: 30308T

$33.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.73"
Series: 3TFB
Body Material: Glass Filled Polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1635523 Mfr #: 30308T
Width: 2.73"Series: 3TFB
Body Material: Glass Filled PolycarbonateFuse UL Class: T
Connector Type: Box LugWire Size: 14 to 2 AWG
Length: 3.65"Fuse Block or Holder DC Voltage Rating: 300VDC
Indicating / Nonindicating: NonindicatingNumber of Poles: 3
Item: Fuse BlockFeatures: Unique Adder Block Design
Standards: UL listed, CSA certifiedFor Fuse Series: A3T
Mounting Style: Bolt DownFuse Type: Industrial
Amp Range of Fuse Block or Holder: 0 to 30AHeight: 1.47"
Fuse Block or Holder AC Voltage Rating: 300VACFuse Block Design: Open
Fuse Block or Fuse Holder Type: Fuse BlockCountry of Origin (subject to change): Mexico

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class T, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 300VAC, Fuse Block or Holder DC Voltage Rating 300VDC, Number of Poles 3, For Fuse Series A3T, Series 3TFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Glass Filled Polycarbonate, Connector Type Box Lug, Wire Size 14 to 2 AWG, Height 1.47 In., Width 2.73 In., Length 3.65 In.

Reviews