KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuse Block, Industrial, 30A, 3 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G1950182| Mfr #: 40313G

$22.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.39"
Fuse Type: Industrial
Fuse UL Class: G
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1950182 Mfr #: 40313G
Width: 2.39"Fuse Type: Industrial
Fuse UL Class: GConnector Type: Screw
Height: 1.45"Number of Poles: 3
Item: Fuse BlockFeatures: Unique Adder Block Design
Mounting Style: Bolt Down/DIN RailAmp Range of Fuse Block or Holder: 0 to 30A
Fuse Block or Fuse Holder Type: Fuse BlockSeries: GFB
Fuse Holder Code: AJBody Material: Glass Filled Polycarbonate
Wire Size: 14 to 10 AWGLength: 3.05"
Fuse Block Design: OpenFuse Block or Holder DC Voltage Rating: 480VDC
Fuse Block or Holder AC Voltage Rating: 480VACFor Fuse Series: AG
Indicating / Nonindicating: NonindicatingStandards: UL listed, CSA certified
Country of Origin (subject to change): Mexico

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class G, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 480VAC, Fuse Block or Holder DC Voltage Rating 480VDC, Number of Poles 3, For Fuse Series AG, Series GFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down/DIN Rail, Body Material Glass Filled Polycarbonate, Connector Type Screw, Wire Size 14 to 10 AWG, Height 1.45 In., Width 2.39 In., Length 3.05 In.

Reviews