KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuse Block, Industrial, 30A, 3 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G1512542| Mfr #: 60323J

$39.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4.65"
Series: JFB
Fuse Holder Code: Z
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1512542 Mfr #: 60323J
Width: 4.65"Series: JFB
Fuse Holder Code: ZBody Material: Molded Glass Filled Polycarbonate
Fuse UL Class: JConnector Type: Pressure Screw Plate
Wire Size: 14 to 10 AWGLength: 4.00"
Fuse Block or Holder DC Voltage Rating: 600VDCIndicating / Nonindicating: Nonindicating
Number of Poles: 3Item: Fuse Block
Standards: UL listed, CSA certifiedFor Fuse Series: AJT, A4J, HSJ
Mounting Style: Bolt DownFuse Type: Industrial
Amp Range of Fuse Block or Holder: 0 to 30AHeight: 2.12"
Fuse Block or Holder AC Voltage Rating: 600VACFuse Block Design: Open
Fuse Block or Fuse Holder Type: Fuse BlockCountry of Origin (subject to change): Mexico

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class J, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 3, For Fuse Series AJT, A4J, HSJ, Series JFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Molded Glass Filled Polycarbonate, Connector Type Pressure Screw Plate, Wire Size 14 to 10 AWG, Height 2.12 In., Width 4.65 In.

Reviews