SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fuse Block, Industrial, 30A, 3 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G1456147| Mfr #: 60358R

$71.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 2.20"Fuse Block Design: OpenWire Size: 14 to 4 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1456147 Mfr #: 60358R
Height: 2.20"Fuse Block Design: Open
Wire Size: 14 to 4 AWGAmp Range of Fuse Block or Holder: 0 to 30A
Fuse UL Class: RWidth: 3.62"
Indicating / Nonindicating: NonindicatingSeries: 6HKRFB
Fuse Block or Holder AC Voltage Rating: 600VACNumber of Poles: 3
Item: Fuse BlockFuse Block or Fuse Holder Type: Fuse Block
Fuse Block or Holder DC Voltage Rating: 600VDCMounting Style: Bolt Down
Connector Type: Box LugStandards: UL listed, CSA certified
Body Material: Molded Glass Filled PolycarbonateFor Fuse Series: A6D-R, A6K-R, TRS-R
Fuse Type: IndustrialFuse Holder Code: P
Length: 3.91"Country of Origin (subject to change): Mexico

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class R, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 3, For Fuse Series A6D-R, A6K-R, TRS-R, Series 6HKRFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Molded Glass Filled Polycarbonate, Connector Type Box Lug, Wire Size 14 to 4 AWG, Height 2.20 In., Width 3.62 In., Length 3.91 In.

Reviews