Fuse Block, Industrial, 30A, 3 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G1303626| Mfr #: US3J3I

$82.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1303626 Mfr #: US3J3I
Fuse Type: IndustrialFuse UL Class: J
Fuse Block or Holder AC Voltage Rating: 600VACFuse Block or Holder DC Voltage Rating: 600VDC
Standards: UL Listed, CSA CertifiedItem: Finger Safe Fuse Block
Number of Poles: 3Connector Type: Box Lug
Mounting Style: DIN RailFuse Block Design: Finger-Safe
Wire Size: 14 to 2 AWGFuse Holder Code: Z
Fuse Block or Fuse Holder Type: Finger Safe Fuse BlockLength: 4.49"
For Fuse Series: AJT, A4JIndicating / Nonindicating: Indicating
Height: 3.15"Series: US3J
Body Material: PolyamideWidth: 3.84"
Amp Range of Fuse Block or Holder: 0 to 30ACountry of Origin (subject to change): China

Product Description

Finger Safe Fuse Block, Fuse Type Industrial, Fuse UL Class J, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 3, For Fuse Series AJT, A4J, Series US3J, Indicating / Nonindicating Indicating, Fuse Block Design Finger-Safe, Mounting Style DIN Rail, Body Material Polyamide, Connector Type Box Lug, Wire Size 14 to 2 AWG, Height 3.15 In., Width 3.84 In., Length 4.49 In.

Product Reviews

Save 15%. Sign up for Z-mail.