KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuse Block, Industrial, 400A, 1 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G1684216| Mfr #: 64001J

$212.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4.00"
Fuse Type: Industrial
Fuse UL Class: J
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1684216 Mfr #: 64001J
Width: 4.00"Fuse Type: Industrial
Fuse UL Class: JConnector Type: Box Lug
Height: 3.75"Number of Poles: 1
Item: Fuse BlockFeatures: Space Saver
Mounting Style: Bolt DownAmp Range of Fuse Block or Holder: 0 to 400A
Fuse Block or Fuse Holder Type: Fuse BlockSeries: JFB
Fuse Holder Code: ADBody Material: Phenolic
Wire Size: 250 to 1000 MCMLength: 8.00"
Fuse Block Design: OpenFuse Block or Holder DC Voltage Rating: 600VDC
Fuse Block or Holder AC Voltage Rating: 600VACFor Fuse Series: AJT, A4J, HSJ
Indicating / Nonindicating: NonindicatingStandards: UL listed, CSA certified
Country of Origin (subject to change): Mexico

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class J, Amp Range of Fuse Block or Holder 0 to 400A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 1, For Fuse Series AJT, A4J, HSJ, Series JFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Phenolic, Connector Type Box Lug, Wire Size 250 to 1000 MCM, Height 3.75 In., Width 4.00 In., Length 8.00 In., Features Space Saver

Reviews