Fuse Block, Industrial, 600A, 1 Pole

MERSEN/FERRAZ SHAWMUT |Zoro #: G2342444|Mfr #: 36031T

$229.00 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G2342444 Mfr #: 36031T
Standards: UL Listed, CSA CertifiedItem: Fuse Block
Fuse UL Class: TIndicating / Nonindicating: Nonindicating
Connector Type: Box LugFuse Type: Industrial
Fuse Block Design: OpenFeatures: High Conductivity Copper Alloy Fuse Clips
Number of Poles: 1Mounting Style: Bolt Down
Wire Size: 2 AWG to 600 MCMWidth: 3.00"
Max. Amps: 600For Fuse Series: A3T
Length: 5.75"DC Voltage Rating: 300VDC
Height: 3.09"AC Voltage Rating: 300VAC
Series: 6TFBBody Material: Phenolic
Amperage Range: 1 to 600Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Series 6TFB, Fuse Type Industrial, Max. Amps 600, Amperage Range 1 to 600, Number of Poles 1, For Fuse Series A3T, Fuse UL Class T, AC Voltage Rating 300VAC, DC Voltage Rating 300VDC, Fuse Block Design Open, Connector Type Box Lug, Wire Size 2 AWG to 600 MCM, Mounting Style Bolt Down, Body Material Phenolic, Length 5.75 In., Width 3.00 In., Height 3.09 In., Features High Conductivity Copper Alloy Fuse Clips, Standards UL Listed, CSA Certified

Product Reviews

Save 15% when you sign up for Z-mail.