Fuse Block, Industrial, 600A, 1 Pole

MERSEN/FERRAZ SHAWMUT |Zoro #: G1040977|Mfr #: 6631J

$331.23 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1040977 Mfr #: 6631J
Fuse Type: IndustrialStandards: UL Listed, CSA Certified
Fuse UL Class: JAC Voltage Rating: 600VAC
DC Voltage Rating: 600VDCItem: Fuse Block
Number of Poles: 1Connector Type: Box Lug
Mounting Style: Bolt DownFuse Block Design: Open
Wire Size: 4 AWG to 500 MCMFuse Holder Code: AE
For Fuse Series: AJT, A4J, HSJMax. Amps: 600
Indicating / Nonindicating: NonindicatingLength: 11.00"
Series: JFBHeight: 4.74"
Amperage Range: 1 to 600Width: 4.00"
Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Series JFB, Fuse Type Industrial, Max. Amps 600, Amperage Range 1 to 600, Number of Poles 1, For Fuse Series AJT, A4J, HSJ, Fuse UL Class J, AC Voltage Rating 600VAC, DC Voltage Rating 600VDC, Fuse Block Design Open, Connector Type Box Lug, Wire Size 4 AWG to 500 MCM, Mounting Style Bolt Down, Fuse Holder Code AE, Length 11.00 In., Width 4.00 In., Height 4.74 In., Standards UL Listed, CSA Certified

Product Reviews

Save 15% when you sign up for Z-mail.