KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuse Block, Industrial, 60A, 1 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G1814653| Mfr #: 60606R

$18.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4.00"
Series: 6HKRFB
Fuse Holder Code: Q
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1814653 Mfr #: 60606R
Width: 4.00"Series: 6HKRFB
Fuse Holder Code: QBody Material: Molded Glass Filled Polycarbonate
Fuse UL Class: RConnector Type: Box Lug
Wire Size: 14 to 2 AWGLength: 1.59"
Fuse Block or Holder DC Voltage Rating: 600VDCIndicating / Nonindicating: Nonindicating
Number of Poles: 1Item: Fuse Block
Standards: UL listed, CSA certifiedFor Fuse Series: A6D-R, A6K-R, TRS-R
Mounting Style: Bolt DownFuse Type: Industrial
Amp Range of Fuse Block or Holder: 0 to 60AHeight: 2.22"
Fuse Block or Holder AC Voltage Rating: 600VACFuse Block Design: Open
Fuse Block or Fuse Holder Type: Fuse BlockCountry of Origin (subject to change): Mexico

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class R, Amp Range of Fuse Block or Holder 0 to 60A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 1, For Fuse Series A6D-R, A6K-R, TRS-R, Series 6HKRFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Molded Glass Filled Polycarbonate, Connector Type Box Lug, Wire Size 14 to 2 AWG, Height 2.22 In., Width 4.00 In., Length 1.59 In.

Reviews