Fuse Block, Industrial, 60A, 2 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G2106772| Mfr #: 20657R

$39.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 2.12"Fuse Block Design: OpenWire Size: 14 to 4 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2106772 Mfr #: 20657R
Height: 2.12"Fuse Block Design: Open
Wire Size: 14 to 4 AWGAmp Range of Fuse Block or Holder: 0 to 60A
Fuse UL Class: RWidth: 2.77"
Indicating / Nonindicating: NonindicatingSeries: 2HKRFB
Fuse Block or Holder AC Voltage Rating: 250VACNumber of Poles: 2
Item: Fuse BlockFuse Block or Fuse Holder Type: Fuse Block
Fuse Block or Holder DC Voltage Rating: 250VDCMounting Style: Bolt Down
Connector Type: Box LugStandards: UL listed, CSA certified
Body Material: Molded Glass Filled PolycarbonateFor Fuse Series: A2D-R, A2K-R, TR-R
Fuse Type: IndustrialFuse Holder Code: K
Length: 4.75"Country of Origin (subject to change): Mexico

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class R, Amp Range of Fuse Block or Holder 0 to 60A, Fuse Block or Holder AC Voltage Rating 250VAC, Fuse Block or Holder DC Voltage Rating 250VDC, Number of Poles 2, For Fuse Series A2D-R, A2K-R, TR-R, Series 2HKRFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Molded Glass Filled Polycarbonate, Connector Type Box Lug, Wire Size 14 to 4 AWG, Height 2.12 In., Width 2.77 In., Length 4.75 In.

Reviews