Fuse Block, Industrial, 60A, 2 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G0931077| Mfr #: 30607T

$21.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 1.47"Fuse Block Design: OpenWire Size: 14 to 2 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0931077 Mfr #: 30607T
Height: 1.47"Fuse Block Design: Open
Wire Size: 14 to 2 AWGAmp Range of Fuse Block or Holder: 0 to 60A
Fuse UL Class: TWidth: 1.85"
Indicating / Nonindicating: NonindicatingSeries: 3TFB
Fuse Block or Holder AC Voltage Rating: 300VACFeatures: Unique Adder Block Design
Number of Poles: 2Item: Fuse Block
Fuse Block or Fuse Holder Type: Fuse BlockFuse Block or Holder DC Voltage Rating: 300VDC
Mounting Style: Bolt DownConnector Type: Box Lug
Standards: UL listed, CSA certifiedBody Material: Glass Filled Polycarbonate
For Fuse Series: A3TFuse Type: Industrial
Length: 3.65"Country of Origin (subject to change): Mexico

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class T, Amp Range of Fuse Block or Holder 0 to 60A, Fuse Block or Holder AC Voltage Rating 300VAC, Fuse Block or Holder DC Voltage Rating 300VDC, Number of Poles 2, For Fuse Series A3T, Series 3TFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Glass Filled Polycarbonate, Connector Type Box Lug, Wire Size 14 to 2 AWG, Height 1.47 In., Width 1.85 In., Length 3.65 In.

Reviews