Mersen
Fuse Block, Industrial, 60A, 2 Pole
Mfr # 60602
Zoro # G1168115
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Amp Range 60A
- Voltage Rating 600V AC/DC
- Connector Type Box Lug
- Mounting Style Bolt-Down
Explore More Products
- MERSEN Fuse Block, Industrial, 30A, 1 Pole US3J1I
- MERSEN IEC Ferrule FuseholderUS22 Series, US221I F331159
- MERSEN Fuse Block, 67548-FB, 3P, 600V-30A, PP 60328T
- MERSEN Fuse Block, Industrial, 100A, 1 Pole 21036R
- MERSEN Fuse Block, Industrial, 30A, 1 Pole 60306R
- MERSEN Fuse Block, Industrial, 60A, 1 Pole 60656R
- MERSEN Fuse Block, Industrial, 200A, 1 Pole 62001
- MERSEN Power Dstribution Block, Al, Int, 175A, 2P MPDB67112
- MERSEN R Fuse Block, 250V, 30A 3P SR 20318R
- EATON BUSSMANN Fuse Block, Industrial, 30A, 2 Pole T60030-2CR
- MERSEN Fuse Clip, 30A, 13/32 in., Screw, 600VAC C08919P
- Mersen Fuse Accessories