Fuse Block, Industrial, 60A, 2 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G0974486| Mfr #: 60607R

$29.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0974486 Mfr #: 60607R
Fuse Type: IndustrialMounting Style: Bolt Down
Item: Fuse BlockFuse UL Class: R
Fuse Block or Holder AC Voltage Rating: 600VACIndicating / Nonindicating: Nonindicating
Fuse Block or Holder DC Voltage Rating: 600VDCStandards: UL Listed, CSA Certified
For Fuse Series: A6D-R, A6K-R, TRS-RFuse Block Design: Open
Number of Poles: 2Connector Type: Box Lug
Wire Size: 14 to 2 AWGFuse Holder Code: Q
Body Material: Molded Glass Filled PolycarbonateWidth: 8.00"
Length: 1.59"Height: 2.22"
Series: 6HKRFBCountry of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class R, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 2, For Fuse Series A6D-R, A6K-R, TRS-R, Series 6HKRFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Molded Glass Filled Polycarbonate, Connector Type Box Lug, Wire Size 14 to 2 AWG, Height 2.22 In., Width 8.00 In., Length 1.59 In., Standards UL Listed, CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.