SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fuse Block, Industrial, 60A, 2 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G0651926| Mfr #: 60657

$55.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 2.12"Fuse Block Design: OpenWire Size: 14 to 4 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0651926 Mfr #: 60657
Height: 2.12"Fuse Block Design: Open
Wire Size: 14 to 4 AWGAmp Range of Fuse Block or Holder: 0 to 60A
Fuse UL Class: H, KWidth: 3.16"
Indicating / Nonindicating: NonindicatingSeries: 6HKRFB
Fuse Block or Holder AC Voltage Rating: 600VACNumber of Poles: 2
Item: Fuse BlockFuse Block or Fuse Holder Type: Fuse Block
Fuse Block or Holder DC Voltage Rating: 600VDCMounting Style: Bolt Down
Connector Type: Box LugStandards: UL listed, CSA certified
Body Material: Molded Glass Filled PolycarbonateFor Fuse Series: OTS, RFS, NOS, RES
Fuse Type: IndustrialFuse Holder Code: Q
Length: 4.00"Country of Origin (subject to change): Mexico

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class H, K, Amp Range of Fuse Block or Holder 0 to 60A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 2, For Fuse Series OTS, RFS, NOS, RES, Series 6HKRFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Molded Glass Filled Polycarbonate, Connector Type Box Lug, Wire Size 14 to 4 AWG, Height 2.12 In., Width 3.16 In., Length 4.00 In.

Reviews