DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Fuse Block, Industrial, 60A, 2 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G1443233| Mfr #: US6J2

$51.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1443233 Mfr #: US6J2
Fuse Type: IndustrialStandards: UL Listed, CSA Certified
Fuse UL Class: JAC Voltage Rating: 600VAC
DC Voltage Rating: 600VDCItem: Finger Safe Fuse Block
Number of Poles: 2Connector Type: Box Lug
Mounting Style: DIN RailFuse Block Design: Finger-Safe
Wire Size: 14 to 2 AWGFuse Holder Code: AA
Body Material: PolyamideAmperage Range: 1 to 60
Width: 3.16"For Fuse Series: AJT, A4J
Max. Amps: 60Indicating / Nonindicating: Nonindicating
Length: 3.50"Series: US6J
Height: 4.80"Country of Origin (subject to change): China

Product Description

Finger Safe Fuse Block, Series US6J, Fuse Type Industrial, Max. Amps 60, Amperage Range 1 to 60, Number of Poles 2, For Fuse Series AJT, A4J, Fuse UL Class J, AC Voltage Rating 600VAC, DC Voltage Rating 600VDC, Fuse Block Design Finger-Safe, Connector Type Box Lug, Wire Size 14 to 2 AWG, Mounting Style DIN Rail, Body Material Polyamide, Fuse Holder Code AA, Length 3.50 In., Width 3.16 In., Height 4.80 In., Standards UL Listed, CSA Certified

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.