Fuse Block, Industrial, 60A, 3 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G1349792| Mfr #: US6J3

$84.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1349792 Mfr #: US6J3
Fuse Type: IndustrialFuse UL Class: J
Fuse Block or Holder AC Voltage Rating: 600VACFuse Block or Holder DC Voltage Rating: 600VDC
Standards: UL Listed, CSA CertifiedItem: Finger Safe Fuse Block
Number of Poles: 3Connector Type: Box Lug
Mounting Style: Din RailFuse Block Design: Finger-Safe
Wire Size: 14 to 2 AWGFuse Holder Code: AA
Width: 4.72"Amp Range of Fuse Block or Holder: 0 to 60A
Fuse Block or Fuse Holder Type: Finger Safe Fuse BlockLength: 3.50"
For Fuse Series: AJT, A4JIndicating / Nonindicating: Nonindicating
Height: 4.80"Series: US6J
Body Material: PolyamideCountry of Origin (subject to change): China

Product Description

Finger Safe Fuse Block, Fuse Type Industrial, Fuse UL Class J, Amp Range of Fuse Block or Holder 0 to 60A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 3, For Fuse Series AJT, A4J, Series US6J, Indicating / Nonindicating Nonindicating, Fuse Block Design Finger-Safe, Mounting Style DIN Rail, Body Material Polyamide, Connector Type Box Lug, Wire Size 14 to 2 AWG, Height 4.80 In., Width 4.72 In., Length 3.50 In.

Product Reviews

Save 15%. Sign up for Z-mail.