KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuse Block, Industrial, 60A, 3 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G0792522| Mfr #: US6J3I

$96.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.72"
Series: US6J
Fuse Holder Code: AA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0792522 Mfr #: US6J3I
Width: 4.72"Series: US6J
Fuse Holder Code: AABody Material: Polyamide
Fuse UL Class: JConnector Type: Box Lug
Wire Size: 14 to 2 AWGLength: 3.50"
Fuse Block or Holder DC Voltage Rating: 600VDCIndicating / Nonindicating: Indicating
Number of Poles: 3Item: Finger Safe Fuse Block
Standards: UL listed, CSA certifiedFor Fuse Series: AJT, A4J
Mounting Style: Din RailFuse Type: Industrial
Amp Range of Fuse Block or Holder: 0 to 60AHeight: 4.80"
Fuse Block or Holder AC Voltage Rating: 600VACFuse Block Design: Finger-Safe
Fuse Block or Fuse Holder Type: Finger Safe Fuse BlockCountry of Origin (subject to change): China

Description

Finger Safe Fuse Block, Fuse Type Industrial, Fuse UL Class J, Amp Range of Fuse Block or Holder 0 to 60A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 3, For Fuse Series AJT, A4J, Series US6J, Indicating / Nonindicating Indicating, Fuse Block Design Finger-Safe, Mounting Style DIN Rail, Body Material Polyamide, Connector Type Box Lug, Wire Size 14 to 2 AWG, Height 4.80 In., Width 4.72 In., Length 3.50 In.

Reviews