Fuse Block, Midget and CC Class, 30A, 1 Pol

MERSEN/FERRAZ SHAWMUT| Zoro #: G2399275| Mfr #: USCC1I

$19.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: Din Rail
Fuse Block or Fuse Holder Type: Finger Safe Fuse Block
Item: Finger Safe Fuse Block
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2399275 Mfr #: USCC1I
Mounting Style: Din RailFuse Block or Fuse Holder Type: Finger Safe Fuse Block
Item: Finger Safe Fuse BlockFuse UL Class: CC
Fuse Block or Holder DC Voltage Rating: 600VDCIndicating / Nonindicating: Indicating
Fuse Block Design: Finger-SafeFuse Block or Holder AC Voltage Rating: 600VAC
Fuse Type: Class CCConnector Type: Box Lug
Wire Size: 14 to 6 AWGFor Fuse Series: ATDR, ATMR, ATQR
Fuse Holder Code: D/WAmp Range of Fuse Block or Holder: 0 to 30A
Length: 3.07"Height: 2.32"
Body Material: PolyamideStandards: UL listed, CSA certified
Number of Poles: 1Width: 0.69"
Series: USCCCountry of Origin (subject to change): China

Description

Finger Safe Fuse Block, Fuse Type Midget and CC Class, Fuse UL Class CC, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 1, For Fuse Series ATDR, ATMR, ATQR, Series USCC, Indicating / Nonindicating Indicating, Fuse Block Design Finger-Safe, Mounting Style DIN Rail, Body Material Polyamide, Connector Type Box Lug, Wire Size 14 to 6 AWG, Height 2.32 In., Width 0.69 In., Length 3.07 In.

Reviews