THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Fuse Block, Midget and CC Class, 30A, 1 Pol

MERSEN/FERRAZ SHAWMUT| Zoro #: G0273594| Mfr #: USM1

$11.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Poles: 1
Fuse Type: Midget and CC Class
Height: 2.32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0273594 Mfr #: USM1
Number of Poles: 1Fuse Type: Midget and CC Class
Height: 2.32"Standards: UL listed, CSA certified
Fuse Block or Fuse Holder Type: Finger Safe Fuse BlockLength: 3.07"
Amp Range of Fuse Block or Holder: 0 to 30AFor Fuse Series: ATM, ATQ, DCT, OTM, TRM
Mounting Style: Din RailFuse Holder Code: D
Item: Finger Safe Fuse BlockConnector Type: Box Lug
Fuse Block or Holder DC Voltage Rating: 1000VDCWidth: 0.69"
Series: USMFuse Block or Holder AC Voltage Rating: 800VAC
Indicating / Nonindicating: NonindicatingFuse Block Design: Finger-Safe
Wire Size: 14 to 6 AWGCountry of Origin (subject to change): China

Description

Finger Safe Fuse Block, Fuse Type Midget and CC Class, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 800VAC, Fuse Block or Holder DC Voltage Rating 1000VDC, Number of Poles 1, For Fuse Series ATM, ATQ, DCT, OTM, TRM, Series USM, Indicating / Nonindicating Nonindicating, Fuse Block Design Finger-Safe, Mounting Style DIN Rail, Connector Type Box Lug, Wire Size 14 to 6 AWG, Height 2.32 In., Width 0.69 In., Length 3.07 In., Standards UL Listed, CSA Certified

Reviews