Fuse Block, Midget and CC Class, 30A, 1 Pol

MERSEN/FERRAZ SHAWMUT| Zoro #: G1789846| Mfr #: 30311

$3.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1789846 Mfr #: 30311
Series: MFBStandards: UL Listed, CSA Certified
Item: Fuse BlockNumber of Poles: 1
Connector Type: ScrewMounting Style: Bolt Down
Fuse Block Design: OpenWire Size: 14 to 10 AWG
Length: 3.04"Indicating / Nonindicating: Nonindicating
Height: 1.31"Fuse Type: Midget and CC Class
Fuse UL Class: CCFuse Block or Holder DC Voltage Rating: 600VDC
Body Material: Molded Glass Filled PolycarbonateFuse Block or Holder AC Voltage Rating: 600VAC
Amp Range of Fuse Block or Holder: 0 to 30AWidth: 0.85"
Fuse Block or Fuse Holder Type: Fuse BlockFor Fuse Series: ATM, ATQ, DCT, OTM, TRM
Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Midget and CC Class, Fuse UL Class CC, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 1, For Fuse Series ATM, ATQ, DCT, OTM, TRM, Series MFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Molded Glass Filled Polycarbonate, Connector Type Screw, Wire Size 14 to 10 AWG, Height 1.31 In., Width 0.85 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.