20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Fuse Block, Midget and CC Class, 30A, 1 Pol

MERSEN/FERRAZ SHAWMUT| Zoro #: G1689931| Mfr #: USCC1

$13.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1689931 Mfr #: USCC1
Series: USCCStandards: UL listed, CSA certified
Item: Finger Safe Fuse BlockNumber of Poles: 1
Connector Type: Box LugMounting Style: Din Rail
Fuse Block Design: Finger-SafeWire Size: 14 to 6 AWG
Fuse Holder Code: D/WFuse Block or Holder AC Voltage Rating: 600VAC
Amp Range of Fuse Block or Holder: 0 to 30AWidth: 0.69"
Fuse Block or Fuse Holder Type: Finger Safe Fuse BlockFor Fuse Series: ATDR, ATMR, ATQR
Length: 3.07"Indicating / Nonindicating: Nonindicating
Height: 2.32"Fuse Type: Class CC
Fuse UL Class: CCFuse Block or Holder DC Voltage Rating: 600VDC
Body Material: PolyamideCountry of Origin (subject to change): China

Product Description

Finger Safe Fuse Block, Fuse Type Midget and CC Class, Fuse UL Class CC, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 1, For Fuse Series ATDR, ATMR, ATQR, Series USCC, Indicating / Nonindicating Nonindicating, Fuse Block Design Finger-Safe, Mounting Style DIN Rail, Body Material Polyamide, Connector Type Box Lug, Wire Size 14 to 6 AWG, Height 2.32 In., Width 0.69 In., Length 3.07 In.

Product Reviews

Save 15%. Sign up for Z-mail.