KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuse Block, Midget and CC Class, 30A, 1 Pol

MERSEN/FERRAZ SHAWMUT| Zoro #: G1308876| Mfr #: USM1I-DC24

$18.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.69"
Series: USM
Fuse Holder Code: D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1308876 Mfr #: USM1I-DC24
Width: 0.69"Series: USM
Fuse Holder Code: DBody Material: Polyamide
Fuse UL Class: CCConnector Type: Box Lug
Wire Size: 14 to 6 AWGLength: 3.07"
Fuse Block or Holder DC Voltage Rating: 24VDCIndicating / Nonindicating: Indicating
Number of Poles: 1Item: Finger Safe Fuse Block
Standards: UL listed, CSA certifiedFor Fuse Series: ATM, ATQ, DCT, OTM, TRM
Mounting Style: Din RailFuse Type: Class CC
Amp Range of Fuse Block or Holder: 0 to 30AHeight: 2.32"
Fuse Block or Holder AC Voltage Rating: Not RatedFuse Block Design: Finger-Safe
Fuse Block or Fuse Holder Type: Finger Safe Fuse BlockCountry of Origin (subject to change): China

Description

Finger Safe Fuse Block, Fuse Type Midget and CC Class, Fuse UL Class CC, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating Not Rated, Fuse Block or Holder DC Voltage Rating 24VDC, Number of Poles 1, For Fuse Series ATM, ATQ, DCT, OTM, TRM, Series USM, Indicating / Nonindicating Indicating, Fuse Block Design Finger-Safe, Mounting Style DIN Rail, Body Material Polyamide, Connector Type Box Lug, Wire Size 14 to 6 AWG, Height 2.32 In., Width 0.69 In., Length 3.07 In.

Reviews