Fuse Block, Midget and CC Class, 30A, 2 Pol

MERSEN/FERRAZ SHAWMUT| Zoro #: G2146347| Mfr #: USCC2

$26.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.38"
Series: USCC
Fuse Holder Code: D/W
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2146347 Mfr #: USCC2
Width: 1.38"Series: USCC
Fuse Holder Code: D/WBody Material: Polyamide
Fuse UL Class: CCConnector Type: Box Lug
Wire Size: 14 to 6 AWGLength: 3.07"
Fuse Block or Holder DC Voltage Rating: 600VDCIndicating / Nonindicating: Nonindicating
Number of Poles: 2Item: Finger Safe Fuse Block
Standards: UL listed, CSA certifiedFor Fuse Series: ATDR, ATMR, ATQR
Mounting Style: Din RailFuse Type: Class CC
Amp Range of Fuse Block or Holder: 0 to 30AHeight: 2.32"
Fuse Block or Holder AC Voltage Rating: 600VACFuse Block Design: Finger-Safe
Fuse Block or Fuse Holder Type: Finger Safe Fuse BlockCountry of Origin (subject to change): China

Description

Finger Safe Fuse Block, Fuse Type Midget and CC Class, Fuse UL Class CC, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 2, For Fuse Series ATDR, ATMR, ATQR, Series USCC, Indicating / Nonindicating Nonindicating, Fuse Block Design Finger-Safe, Mounting Style DIN Rail, Body Material Polyamide, Connector Type Box Lug, Wire Size 14 to 6 AWG, Height 2.32 In., Width 1.38 In., Length 3.07 In.

Reviews