Fuse Block, Midget and CC Class, 30A, 3 Pol

MERSEN/FERRAZ SHAWMUT| Zoro #: G2443061| Mfr #: 30313

$11.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2443061 Mfr #: 30313
Series: MFBStandards: UL Listed, CSA Certified
Item: Fuse BlockNumber of Poles: 3
Connector Type: ScrewMounting Style: Bolt Down
Fuse Block Design: OpenWire Size: 14 to 10 AWG
Body Material: Glass Filled PolycarbonateFuse Block or Holder AC Voltage Rating: 600VAC
Amp Range of Fuse Block or Holder: 0 to 30AWidth: 2.35"
Fuse Block or Fuse Holder Type: Fuse BlockFor Fuse Series: ATM, ATQ, DCT, OTM, TRM
Length: 3.04"Indicating / Nonindicating: Nonindicating
Height: 1.31"Fuse Type: Midget
Fuse UL Class: MidgetFuse Block or Holder DC Voltage Rating: 600VDC
Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Midget, Fuse UL Class Midget, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 3, For Fuse Series ATM, ATQ, DCT, OTM, TRM, Series MFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Glass Filled Polycarbonate, Connector Type Screw, Wire Size 14 to 10 AWG, Height 1.31 In., Width 2.35 In., Length 3.04 In.

Product Reviews

Save 15%. Sign up for Z-mail.