SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fuse Block, Midget and CC Class, 30A, 3 Pol

MERSEN/FERRAZ SHAWMUT| Zoro #: G2298003| Mfr #: USFM10I

$83.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 2.27"Fuse Block Design: Finger-SafeWire Size: 16 to 10 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2298003 Mfr #: USFM10I
Height: 2.27"Fuse Block Design: Finger-Safe
Wire Size: 16 to 10 AWGAmp Range of Fuse Block or Holder: 0 to 30A
Width: 1.77"Indicating / Nonindicating: Indicating
Series: USFM10Fuse Block or Holder AC Voltage Rating: 600VAC
Number of Poles: 3Item: Finger Safe Fuse Block
Fuse Block or Fuse Holder Type: Finger Safe Fuse BlockFuse Block or Holder DC Voltage Rating: 600VDC
Mounting Style: Din RailConnector Type: Screw
Standards: UL listed, CSA certifiedBody Material: Polyamide
For Fuse Series: ATM, ATQ, DCT, OTM, TRMFuse Type: Midget and CC Class
Length: 3.54"Country of Origin (subject to change): Mexico

Description

Finger Safe Fuse Block, Fuse Type Midget and CC Class, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 3, For Fuse Series ATM, ATQ, DCT, OTM, TRM, Series USFM10, Indicating / Nonindicating Indicating, Fuse Block Design Finger-Safe, Mounting Style DIN Rail, Body Material Polyamide, Connector Type Screw, Wire Size 16 to 10 AWG, Height 2.27 In., Width 1.77 In., Length 3.54 In.

Reviews