Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fuse Block, Midget and CC Class, 30A, 3 Pol

  • Zoro #: G0269647
  • Mfr #: USFM10M
$85.31
  • Fuse Block Design: Finger-Safe
  • For Fuse Series: ATM, ATQ, DCT, OTM, TRM
  • Indicating / Nonindicating: Nonindicating
See full product details
This item ships free.

Mersen/Ferraz Shawmut #USFM10M Specifications

  • Zoro #: G0269647
  • Mfr #: USFM10M
Fuse Block Design: Finger-Safe For Fuse Series: ATM, ATQ, DCT, OTM, TRM
Indicating / Nonindicating: Nonindicating Fuse Block or Fuse Holder Type: Finger Safe Fuse Block
Standards: CSA Certified, UL Listed Series: USFM10
Body Material: Polyamide Fuse UL Class: Midget
Width: 1.77 in Wire Size: 16 to 10 AWG
Fuse Block or Holder AC Voltage Rating: 600VAC Amp Range of Fuse Block or Holder: 0 to 30A
Connector Type: Screw Mounting Style: DIN Rail
Length: 3.54 in Fuse Type: Midget
Item: Finger-Safe Fuse Block Height: 2.27 in
Fuse Block or Holder DC Voltage Rating: 600VDC Number of Poles: 3
For Fuse Size: 1-1/2 in L x 13/32 in dia Features: Includes 1NO/1NC Auxiliary Contact
Wire Range: 16 to 10 AWG Voltage Rating: 600V AC/DC
Fuse Block Style: Nonrejection Visual Indication: Nonindicating
Amp Range: 0 to 30 A Fits Fuse Type: Midget
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Finger-Safe Fuse Block, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 30 A, Number of Poles 3, 600V AC/DC, For Fuse Size 1-1/2 in L x 13/32 in dia, Compatible Fuse Series A60Q, AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, FWC, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Series USFM10, Nonindicating, Nonrejection, Fuse Block Design Finger-Safe, Wire Range 16 to 10 AWG, Mounting Style DIN Rail, Body Material Polyamide, Connector Type Screw, Height 2.27 in, Width 1.77 in, Length 3.54 in

Reviews of Mersen/Ferraz Shawmut #USFM10M