Mersen
Fuse Block, Midget and CC Class, 30A, 3 Pol
Mfr # USFM10MI
Zoro # G2368904
Free Shipping & Returns
$88.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series USFM10
- Fuse UL Class Midget
- Amp Range 0 to 30 A
- Voltage Rating 600V DC
- Number of Poles 3
Explore More Products
- MERSEN Fuse Block, Midget and CC Class, 30A, 4 Pol USCC4I
- MERSEN Fuse Block, Industrial, 60A, 3 Pole 60603
- MERSEN Fuse Block, Industrial, 30A, 1 Pole US3J1
- MERSEN Power Dstribution Block, Al, Int, 310A, 3P 2 MPDB67013
- MERSEN Fuse Cover, 0 to 30A, J, NonInd DFC-10
- MERSEN Fuse Block, Industrial, 30A, 2 Pole 60307
- MERSEN ATQR TIME DELAY CLASS CC FUSE, 600V 1A UL & CSA, SEE SPEC FOR BLOCK 559230
- MERSEN Power Dstribution Block, Al, Int, 380A, 3P 1 MPDB67403
- MERSEN R Fuse, Reducer, PR, 60-200A R262
- MERSEN Fuse Block, 67548-FB, 3P, 600V-30A, PP 60328T
- MERSEN Fuse Block, Industrial, 30A, 3 Pole 20308R
- Mersen Fuse Accessories