Fuse Block, Midget and CC Class, 30A, 3 Pol

MERSEN/FERRAZ SHAWMUT| Zoro #: G2119196| Mfr #: USFMCCI

$80.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
Series: USFMCC
Body Material: Latamid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2119196 Mfr #: USFMCCI
Width: 1.77"Series: USFMCC
Body Material: LatamidFuse Block or Holder AC Voltage Rating: 600VAC
Connector Type: ScrewWire Size: 16 to 10 AWG
Length: 3.54"Fuse Block or Holder DC Voltage Rating: 600VDC
Indicating / Nonindicating: IndicatingNumber of Poles: 3
Item: Finger Safe Fuse BlockStandards: UL listed, CSA certified
For Fuse Series: ATDR, ATMR, ATQRMounting Style: Din Rail
Fuse Type: Midget and CC ClassAmp Range of Fuse Block or Holder: 0 to 30A
Height: 2.27"Fuse Block Design: Finger-Safe
Fuse Block or Fuse Holder Type: Finger Safe Fuse BlockCountry of Origin (subject to change): Mexico

Description

Finger Safe Fuse Block, Fuse Type Midget and CC Class, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 3, For Fuse Series ATDR, ATMR, ATQR, Series USFMCC, Indicating / Nonindicating Indicating, Fuse Block Design Finger-Safe, Mounting Style DIN Rail, Body Material Latamid, Connector Type Screw, Wire Size 16 to 10 AWG, Height 2.27 In., Width 1.77 In., Length 3.54 In.

Reviews