BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fuse Block, Midget and CC Class, 30A, 3 Pol

MERSEN/FERRAZ SHAWMUT| Zoro #: G2200895| Mfr #: USFMCCM

$93.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"Series: USFMCCFuse UL Class: CC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2200895 Mfr #: USFMCCM
Width: 1.77"Series: USFMCC
Fuse UL Class: CCConnector Type: Screw
Wire Size: 16 to 10 AWGLength: 3.54"
Fuse Block or Holder DC Voltage Rating: 600VDCHeight: 2.27"
Number of Poles: 3Item: Finger Safe Fuse Block
Standards: UL listed, CSA certifiedFor Fuse Series: ATDR, ATMR, ATQR
Mounting Style: Din RailFuse Type: Class CC
Amp Range of Fuse Block or Holder: 0 to 30AIndicating / Nonindicating: Nonindicating
Fuse Block or Holder AC Voltage Rating: 600VACFuse Block Design: Finger-Safe
Fuse Block or Fuse Holder Type: Finger Safe Fuse BlockCountry of Origin (subject to change): Mexico

Description

Finger Safe Fuse Block, Fuse Type Midget and CC Class, Fuse UL Class CC, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 3, For Fuse Series ATDR, ATMR, ATQR, Series USFMCC, Indicating / Nonindicating Nonindicating, Fuse Block Design Finger-Safe, Mounting Style DIN Rail, Connector Type Screw, Wire Size 16 to 10 AWG, Height 2.27 In., Width 1.77 In., Length 3.54 In.

Reviews