Mersen
Fuse Block, Midget and CC Class, 30A, 3 Pol
Mfr # USFMCCMI
Zoro # G0789257
$134.73
34% off
Free Shipping & Returns
$88.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series USFMCC
- Fuse UL Class CC
- Amp Range 30A
- Voltage Rating 600V AC/DC
- Number of Poles 3
Explore More Products
- MERSEN Semiconductor Fuse Block, Type 97425 P266C
- MERSEN R Fuse, Reducer, 400-600A R642
- MERSEN Fuse Block, Industrial, 200A, 1 Pole 62001J
- MERSEN Fuse Block, Industrial, 15A, 3 Pole 40113G
- MERSEN Fuse Block, Industrial, 60A, 2 Pole US6J2
- MERSEN IEC Ferrule Fuseholder, U14 Series, US143I P331144
- MERSEN End Barrier, for Mini MPDB MPDBE6263
- MERSEN Power Distribution Block, CU, Int, 310A, 3P8 MPDB66633
- MERSEN Fuse Block, Midget and CC Class, 30A USCC3IN
- EATON BUSSMANN Fuse Block, 30A, 600V, 3.3 in. W, 3 Poles JM60030-3PR
- MERSEN Power Distribution Block, AL, Int, 350A, 1P8 MPDB67611
- Mersen Fuse Accessories