KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuse Block, Midget and CC Class, 30A, 3 Pol

MERSEN/FERRAZ SHAWMUT| Zoro #: G1601336| Mfr #: USM3

$36.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.07"
Series: USM
Fuse Holder Code: D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1601336 Mfr #: USM3
Width: 2.07"Series: USM
Fuse Holder Code: DFuse Block or Holder AC Voltage Rating: 800VAC
Connector Type: Box LugWire Size: 14 to 6 AWG
Length: 3.07"Fuse Block or Holder DC Voltage Rating: 1000VDC
Height: 2.32"Number of Poles: 3
Item: Finger Safe Fuse BlockStandards: UL listed, CSA certified
For Fuse Series: ATM, ATQ, DCT, OTM, TRMMounting Style: Din Rail
Fuse Type: Midget and CC ClassAmp Range of Fuse Block or Holder: 0 to 30A
Indicating / Nonindicating: NonindicatingFuse Block Design: Finger-Safe
Fuse Block or Fuse Holder Type: Finger Safe Fuse BlockCountry of Origin (subject to change): China

Description

Finger Safe Fuse Block, Fuse Type Midget and CC Class, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 800VAC, Fuse Block or Holder DC Voltage Rating 1000VDC, Number of Poles 3, For Fuse Series ATM, ATQ, DCT, OTM, TRM, Series USM, Indicating / Nonindicating Nonindicating, Fuse Block Design Finger-Safe, Mounting Style DIN Rail, Connector Type Box Lug, Wire Size 14 to 6 AWG, Height 2.32 In., Width 2.07 In., Length 3.07 In., Standards UL Listed, CSA Certified

Reviews