KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuse Block, Midget and CC Class, 30A, 4 Pol

MERSEN/FERRAZ SHAWMUT| Zoro #: G0807021| Mfr #: USM4

$51.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.76"
Series: USM
Fuse Holder Code: D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0807021 Mfr #: USM4
Width: 2.76"Series: USM
Fuse Holder Code: DBody Material: Polyamide
Fuse Block or Holder AC Voltage Rating: 800VACConnector Type: Box Lug
Wire Size: 14 to 6 AWGLength: 3.07"
Fuse Block or Holder DC Voltage Rating: 1000VDCIndicating / Nonindicating: Nonindicating
Number of Poles: 4Item: Finger Safe Fuse Block
Standards: UL listed, CSA certifiedFor Fuse Series: ATM, ATQ, DCT, OTM, TRM
Mounting Style: Din RailFuse Type: Midget and CC Class
Amp Range of Fuse Block or Holder: 0 to 30AHeight: 2.32"
Fuse Block Design: Finger-SafeFuse Block or Fuse Holder Type: Finger Safe Fuse Block
Country of Origin (subject to change): China

Description

Finger Safe Fuse Block, Fuse Type Midget and CC Class, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 800VAC, Fuse Block or Holder DC Voltage Rating 1000VDC, Number of Poles 4, For Fuse Series ATM, ATQ, DCT, OTM, TRM, Series USM, Indicating / Nonindicating Nonindicating, Fuse Block Design Finger-Safe, Mounting Style DIN Rail, Body Material Polyamide, Connector Type Box Lug, Wire Size 14 to 6 AWG, Height 2.32 In., Width 2.76 In., Length 3.07 In.

Reviews