Fuse Block, Midget and CC Class, 30A

MERSEN/FERRAZ SHAWMUT| Zoro #: G1312211| Mfr #: USM3IN

$76.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.76"
Series: USM
Fuse Holder Code: D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1312211 Mfr #: USM3IN
Width: 2.76"Series: USM
Fuse Holder Code: DFuse Block or Holder AC Voltage Rating: 600VAC
Connector Type: Box LugWire Size: 14 to 6 AWG
Length: 3.07"Fuse Block or Holder DC Voltage Rating: 600VDC
Height: 2.32"Number of Poles: 4
Item: Finger Safe Fuse BlockStandards: UL listed, CSA certified
For Fuse Series: ATM, ATQ, DCT, OTM, TRMMounting Style: Din Rail
Fuse Type: Midget and CC ClassAmp Range of Fuse Block or Holder: 0 to 30A
Indicating / Nonindicating: IndicatingFuse Block Design: Finger-Safe
Fuse Block or Fuse Holder Type: Finger Safe Fuse BlockCountry of Origin (subject to change): China

Description

Finger Safe Fuse Block, Fuse Type Midget and CC Class, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 4, For Fuse Series ATM, ATQ, DCT, OTM, TRM, Series USM, Indicating / Nonindicating Indicating, Fuse Block Design Finger-Safe, Mounting Style DIN Rail, Connector Type Box Lug, Wire Size 14 to 6 AWG, Height 2.32 In., Width 2.76 In., Length 3.07 In., Standards UL Listed, CSA Certified

Reviews